Zoro Homepage

Sinker Nail, 6d x 1-7/8 In L, PK275

  • Mfr # 4NET8

  • Zoro # G0572853


product price: $4.99
/pk 275, $0.02/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
6d
Gauge
13 ga
Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NET8
Zoro #
G0572853
UPC #
726047100045
Country of Origin
Mexico

Dimensions

Size
6d
Length
1 7/8 in
Head Dia.
15/64 in
Diameter
0.0915 in
Penny Size
6D
Shank Diameter
0.0915 in
Head Diameter
15/64 in

Details

Item
Sinker Nail,1 7/8 in,13 ga,PK275
Material
Steel
Finish
Vinyl Coated
Gauge
13 ga
Shank Type
Smooth
Head Type
Flat
Approx. Pkg. Qty.
275
Application
General Construction, Interior Framing
Package Weight
1 lb
Point Type
Diamond
Product Type
Sinker Nails
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Sinker Nail,1 7/8 in,13 ga,PK275, Length 1 7/8 in, Gauge 13 ga, Shank Diameter 0.0915 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 15/64 in, Penny Size 6D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.