Zoro Homepage

Sinker Nail, 6d x1-7/8 In L, PK1375

  • Mfr # 4NEU5

  • Zoro # G1122441


product price: $12.69

Key Features

Material
Steel
Finish
Vinyl Coated
Size
6d
Gauge
13 ga
Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEU5
Zoro #
G1122441
UPC #
726047100038
Country of Origin
Mexico

Dimensions

Size
6d
Length
1 7/8 in
Head Dia.
15/64 in
Diameter
0.0915 in
Head Diameter
15/64 in
Shank Diameter
0.0915 in
Penny Size
6D

Details

Item
Sinker Nail,1 7/8 in,13 ga,PK1375
Material
Steel
Finish
Vinyl Coated
Gauge
13 ga
Application
General Construction, Interior Framing
Head Type
Flat
Approx. Pkg. Qty.
1,375
Package Weight
5 lb
Shank Type
Smooth
Manufacturer Location
Globally Sourced
Product Type
Sinker Nails
Point Type
Diamond
Pack Size
Small Pack

Description

Sinker Nail,1 7/8 in,13 ga,PK1375, Length 1 7/8 in, Gauge 13 ga, Shank Diameter 0.0915 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 15/64 in, Penny Size 6D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 1375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.