Zoro Homepage

Sinker Nail, 8d x 2-3/8 In L, PK142

  • Mfr # 4NET9

  • Zoro # G1142547


product price: $4.39
/pk 142, $0.03/ea

Key Features

Material
Steel
Finish
Vinyl Coated
Size
8d
Gauge
11 1/2 ga
Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NET9
Zoro #
G1142547
UPC #
726047100069
Country of Origin
Mexico

Dimensions

Size
8d
Length
2 3/8 in
Head Dia.
17/64 in
Diameter
0.113 in
Penny Size
8D
Head Diameter
17/64 in
Shank Diameter
0.113 in

Details

Item
Sinker Nail,2 3/8 in,11 1/2 ga,PK142
Material
Steel
Finish
Vinyl Coated
Gauge
11 1/2 ga
Approx. Pkg. Qty.
142
Shank Type
Smooth
Head Type
Flat
Application
General Construction, Interior Framing
Package Weight
1 lb
Pack Size
Small Pack
Product Type
Sinker Nails
Point Type
Diamond
Manufacturer Location
Globally Sourced

Description

Sinker Nail,2 3/8 in,11 1/2 ga,PK142, Length 2 3/8 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Smooth, Material Steel, Finish Vinyl Coated, Head Type Flat, Head Diameter 17/64 in, Penny Size 8D, Point Type Diamond, Application General Construction, Interior Framing, Product Type Sinker Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 142

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.