Sinus and Allergy, Tablet, 25mg Size, PK200
Mfr # 18447
Zoro # G6883523
product price: $15.05
/pk 200, $0.08/eaKey Features
Medicinal Form
Tablet
Medicinal Strength
Regular Strength
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Size
25mg
Medicinal Count
100 x 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18447
Zoro #
G6883523
UPC #
347682184476
Country of Origin
China
Dimensions
Size
25mg
Details
Item
Sinus and Allergy Reliever
Medicinal Form
Tablet
Medicinal Strength
Regular Strength
Formula
Diphenhydramine HCL
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Count
100 x 2
Medicinal Type
Sinus and Allergy
Medicinal Flavor
Unflavored
Flavor
Unflavored
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Individually Dosed
Individually Dosed
Exterior Package Type
Box
Strength
Regular Strength
Unit Count
200
Active Ingredient
Diphenhydramine HCI
Purpose
Allergy Reliever
Dose Package Type
Packets
Unit Dose
25 mg
Number of Individual Doses
200
Format
Tablet
Label Language
English, Spanish
Description
Sinus and Allergy Reliever, Purpose Allergy Reliever, Exterior Package Type Box, Active Ingredient Diphenhydramine HCI, Unit Dose 25 mg, Number of Individual Doses 200, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Unflavored, Format Tablet, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.