Zoro Homepage

Six Pocket Caddy Bag, 32 In L, Brown

  • Mfr # CB6BR

  • Zoro # G5223251


product price: $19.29
/ea

Key Features

Cart Product Grouping
Cart Accessory
Color
Brown
Material
Polyester
Overall Length
32 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6BR
Zoro #
G5223251
UPC #
184185000199
Country of Origin
China

Dimensions

Overall Length
32 in
Overall Width
19 in

Details

Cart Product Grouping
Cart Accessory
Color
Brown
Material
Polyester
For Use With
Housekeeping Cart
Item
Caddy
Number of Compartments
6
Includes
(6) Pocket 600D Caddy Bag
Features
Large Pockets, Multiple Pocket Quantities
Caddy Type
Multipocket Bag Caddy

Description

Caddy, Caddy Type Multipocket Bag Caddy, Color Brown, Material Polyester, Overall Length 32 in, Overall Width 19 in, Overall Height Not Applicable, Number of Compartments 6, Features Large Pockets, Multiple Pocket Quantities, For Use With Housekeeping Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.