SJTOW Extension Cord, 12 AWG 3 Outlets, 5-15R, Yellow, PVC, 5-15P, 50ft
Mfr # 4GAC5
Zoro # G3496647
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTOW
Location
Outdoor
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4GAC5
Zoro #
G3496647
UPC #
190735598023
Country of Origin
Indonesia
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Nominal Outside Dia.
0.42 in
Details
Item
Extension Cord
Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL/CUL
Shape
Round
Watts
1875W
Temp. Range
-58 Degrees to 194 Degrees F
Temp. Rating
-58° to 194°F
Cord Ending
W-Shape
Plug Style
Straight
Description
Lighted Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.