Zoro Homepage

Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity

  • Mfr # 55KR76

  • Zoro # G2479177


product price: $1,361.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Duty Rating
Heavy-Duty
Frame Material
Carbon Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Plastic
Frame Shape
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55KR76
Zoro #
G2479177
UPC #
-
Country of Origin
China

Dimensions

Between Frame Width
30 in
Overall Width
38 9/16 in
Overall Length
12 ft
Min. Height
28 1/2 in
Max. Height
41 1/2 in
Adjustable Height - Conveyors
Yes

Details

Item
Skate Wheel Conveyor
Duty Rating
Heavy-Duty
Frame Material
Carbon Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Plastic
Frame Shape
Flexible
Wheels per Axle
10
Axle Spacing
5/16 in
Maximum Load Capacity
200 lb/ft
Maximum Axle Spacing
5 3/8 in
Load Capacity @ 5 ft. Centers
200 lb/ft
Load Capacity @ 10 ft. Centers
200 lb/ft
Minimum Axle Spacing
1 3/8 in

Description

Skate Wheel Conveyor, Flexible, Flexible, 200 lb/ft Maximum Load Capacity, 200 lb/ft Load Capacity @ 5 ft. Centers, 200 lb/ft Load Capacity @ 10 ft. Centers, 30 in Between Frame Width, 12 ft Overall Length, 38 9/16 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.