Skt Cap Screw, Std, M12-1.75x40, PK50
Mfr # 76372
Zoro # G316174966
product price: $25.35
/pk 50, $0.51/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76372
Zoro #
G316174966
UPC #
-
Country of Origin
Unknown
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex Socket, Drive Size 10mm, Material Alloy Steel, Thread Size 1.75mm, Head Height 12mm, Thread Style Fully Threaded, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.