Shop ZORO SELECT

SktWheelConvey, 32-3/4"W, Steel, Flex

  • Mfr # 55KR75
  • Zoro # G1725163

product price: 
$
2,896.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Heavy-Duty
Frame Material
Carbon Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55KR75
Zoro #
G1725163
UPC #
-
Country of Origin
China

Dimensions

Between Frame Width
24 in
Overall Width
32 3/4 in
Overall Length
24 ft
Adjustable Height - Conveyors
Yes
Min. Height
28 1/2 in
Max. Height
41 1/2 in
Overall Length - Minimum
6 ft
Overall Length - Maximum
24 ft
Inside Radius
12 in
Wheel Diameter
2 in

Details

Item
Skate Wheel Conveyor
Duty Rating
Heavy-Duty
Frame Material
Carbon Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
Wheels per Axle
9
Axle Spacing
5/16 in
Maximum Load Capacity
200 lb/ft
Minimum Axle Spacing
1 3/8 in
Maximum Axle Spacing
5 3/8 in
Load Capacity @ 10 ft. Centers
200 lb/ft
Load Capacity @ 5 ft. Centers
200 lb/ft
Expansion Ratio
4:1
Bearing Material
Steel
Wheels per Foot
18

Description

Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 12 in, 200 lb/ft Maximum Load Capacity, 200 lb/ft Load Capacity @ 5 ft. Centers, 200 lb/ft Load Capacity @ 10 ft. Centers, 24 in Between Frame Width, 24 ft Overall Length, 32 3/4 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.