Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slanted Shelf Wire Cart, 18 In. W

  • Mfr # M1860Z-4

  • Zoro # G6734734


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
300 lb
Handle Type
No Handle
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1860Z-4
Zoro #
G6734734
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
5"
Overall Length
60 in
Overall Height
68 in
Overall Width
18 1/2 in
Shelf Width
18 in
Shelf Length
60 in
Lip Height
3-1/4 in
Caster Wheel Dia.
5 in
Shelf Lip Height
3 1/4 in
Top Shelf Lip Height
3 1/4 in
Bottom Shelf Lip Height
3 in
Overall LxWxH
60 in x 18-1/2 in x 68 in
Caster Stem Diameter
7/8 in
Caster Wheel Width
2 in
Caster Width
2 in

Details

Material
Steel
Color
Silver
Load Capacity
300 lb
Item
Utility Cart with Angled Lipped Wire Shelves
Handle Type
No Handle
Number of Shelves
4
Caster Material
Polymer
Caster Type
(4) Swivel
Adjustable Increments
1 in
Finish
Zinc Plated
Caster Lock
(2) Brakes
Caster Wheel Type
Standard
Shelf Capacity
300 lb
Shelf Adjustability
Adjustable
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Plastic
Caster Core Material
Nylon
Caster Frame Material
Zinc
Assembled/Unassembled
Unassembled
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Lip Style
Combination
Shelf Orientation
Slanted
Caster/Wheel Mounting Location
Standard
Collapsible
Yes
Caster Brake Type
Side Pedal Brake
Caster Stem Type
Friction Ring

Description

Utility Cart with Angled Lipped Wire Shelves, Load Capacity 300 lb, Number of Shelves 4, Shelf Width 18 in, Shelf Length 60 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Handle Type No Handle, Lip Style Combination, Shelf Orientation Slanted, Collapsible Yes, Overall Height 68 in, Overall Length 60 in, Overall Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.