Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK
- Mfr # 1432ASLF
- Zoro # G9664507
product price:Â
$
61.25
/pk of 100, $0.61/ea
Key Features
Anchor Diameter
1/4"
Overall Length
2"
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1432ASLF
- Zoro #
- G9664507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Sleeve Anchor
- Material Type
- Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- Drive Type
- Slotted
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 2"
Description
1/4X2 Slotted Flat Head Sleeve Anchor Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.