
Sleeve Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK
Mfr # 1464ASLF
Zoro # G9664245
product price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
4"
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1464ASLF
Zoro #
G9664245
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
4"
Details
Item
Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Slotted
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.