Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 2 PK
Mfr # U09100.075.0625
Zoro # G2807239
product price:Â $5.69
/pk 2, $2.85/eaKey Features
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
3/4"
Overall Length
6-1/4"
Material Type
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U09100.075.0625
Zoro #
G2807239
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/4"
Overall Length
6-1/4"
Thread Size
5/8"
Minimum Installation Depth
2-1/4"
Anchor Length
6 1/4 in
Washer Outside Diameter
1.3287 in
Nut Width
0.92874 in
Details
Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material Type
Carbon Steel
Finish
Zinc Plated
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
9,020 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Min. Embedment
2 1/4 in
Material
Steel
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Not Graded
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Overall Length 6 1/4 in, Thread Size 5/8 In., Drive Type External Hex, Head Type Hex, Nut Width 0.92874 in, Washer Outside Diameter 1.3287 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.