Sleeve Anchor, 3/8" Dia., 2-7/8" L, Carbon Steel Zinc Plated, 25 PK
Mfr # U09200.037.0287
Zoro # G2807220
product price:Â $15.59
/pk 25, $0.62/eaKey Features
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
3/8"
Overall Length
2-7/8"
Material Type
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U09200.037.0287
Zoro #
G2807220
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/8"
Overall Length
2-7/8"
Thread Size
5/16"
Minimum Installation Depth
1-1/2"
Anchor Length
2 7/8 in
Details
Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material Type
Carbon Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
2,706 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Min. Embedment
1 1/2 in
Material
Steel
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
Not Graded
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 2 7/8 in, Thread Size 5/16 In., Drive Type Phillips, Head Type Flat, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Block, Concrete, Masonry, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 2,706 lb, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.