Shop ZORO SELECT

Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # U09100.031.0150
  • Zoro # G2281426

product price: 
$
9.59
/pk of 50, $0.19/ea

Key Features

Compatible Material
Block, Concrete, Masonry
Anchor Diameter
5/16"
Overall Length
1-1/2"
Material Type
Carbon Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U09100.031.0150
Zoro #
G2281426
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/16"
Overall Length
1-1/2"
Drill Bit Size
5/16 in
Thread Size
1/4"
Minimum Installation Depth
1-1/4"
Anchor Length
1 1/2 in
Nut Width
0.428 in
Minimum Hole Depth
1 5/8 in
Washer Outside Diameter
0.62 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in
Screw Size
1/4"
Body Length
1 1/2 in

Details

Item
Sleeve Anchor
Compatible Material
Block, Concrete, Masonry
Material Type
Carbon Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
2,200 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Min. Embedment
1 1/4 in
Material
Steel
System of Measurement
Inch
Pack Size
Small Pack
Shell Material
Steel
Thread Type
Coarse
Removable
Permanent
Thread Fit
2A
ICC Approval Type
Not Rated

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 1 1/2 in, Thread Size 1/4 In., Drive Type External Hex, Head Type Hex, Nut Width 0.42795 in, Washer Outside Diameter 0.62 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size Not Applicable, Compatible Material Block, Concrete, Masonry, Minimum Installation Torque Not Applicable, Maximum Installation Torque Not Applicable, Minimum Installation Depth 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.