Shop ZORO SELECT
See all product information
Create Account
Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK
- Mfr # U09200.037.0400
- Zoro # G1965400
product price:Â
$
15.49
/pk of 25, $0.62/ea
Key Features
Compatible Material
Block, Concrete, Masonry
Anchor Diameter
3/8"
Overall Length
4"
Material Type
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U09200.037.0400
- Zoro #
- G1965400
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Sleeve Anchor
- Compatible Material
- Block, Concrete, Masonry
- Material Type
- Carbon Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- Drive Type
- Phillips
- ICC Approved for Cracked Concrete
- No
- Ultimate Tension Strength (4,000 psi Concrete)
- 2,706 lb
- ICC Approved for Un-Cracked Concrete
- No
- Material Grade
- Not Graded
- Min. Embedment
- 1 1/2 in
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Pack Size
- Small Pack
- Shell Material
- Steel
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size 5/16 In., Drive Type Phillips, Head Type Flat, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Block, Concrete, Masonry, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 2,706 lb, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.