Zoro Homepage

Sleeve Bearing, 22 mm Bore, PTFE Steel

  • Mfr # ZUSAB-PB-95

  • Zoro # G403888516


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Inside Dia.
22 mm
Outside Dia.
25 mm
Length
15 mm
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-95
Zoro #
G403888516
UPC #
193005498740
Country of Origin
United Kingdom

Dimensions

Inside Dia.
22 mm
Outside Dia.
25 mm
Length
15 mm
Outside Diameter
25 mm
Bore Diameter
22 mm
Overall Length
15 mm

Details

Item
Sleeve Bearing
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
System of Measurement
Metric
Maximum Temperature
530 Degrees F
Minimum Temperature
-320 Degrees F
Maximum PV
51,365 lb/sq in-fpm
Plain Bearing Material
PTFE-Lined Steel

Description

Lined Wrapped Plain Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.