Zoro Homepage

Sleeve Bearing, 25 mm Bore, PTFE Steel

  • Mfr # ZUSAB-PB-415

  • Zoro # G703888506


product price: $6.79
/ea

Key Features

Inside Dia.
25 mm
Outside Dia.
28 mm
Length
21.5 mm
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-415
Zoro #
G703888506
UPC #
193005482718
Country of Origin
United Kingdom

Dimensions

Inside Dia.
25 mm
Outside Dia.
28 mm
Length
21.5 mm
Outside Diameter
28 mm
Flange Diameter
35 mm
Flange Thickness
1 mm
Overall Length
21.5 mm
Bore Diameter
25 mm

Details

Item
Sleeve Bearing
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
Maximum Temperature
530 Degrees F
System of Measurement
Metric
Minimum Temperature
-320 Degrees F
Plain Bearing Material
PTFE-Lined Steel
Maximum PV
51,365 lb/sq in-fpm
Flange Type
Flanged

Description

Lined Wrapped Plain Flanged Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.