Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 35 mm Bore, PTFE Steel

  • Mfr # ZUSAB-PB-419

  • Zoro # G403888783


product price: $13.59
/ea

Key Features

Inside Dia.
35 mm
Outside Dia.
39 mm
Length
26 mm
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAB-PB-419
Zoro #
G403888783
UPC #
193005482756
Country of Origin
United Kingdom

Dimensions

Inside Dia.
35 mm
Outside Dia.
39 mm
Length
26 mm
Outside Diameter
39 mm
Flange Thickness
1 mm
Bore Diameter
35 mm
Overall Length
26 mm
Flange Diameter
47 mm

Details

Item
Sleeve Bearing
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
Maximum Temperature
530 Degrees F
Minimum Temperature
-320 Degrees F
System of Measurement
Metric
Flange Type
Flanged
Plain Bearing Material
PTFE-Lined Steel
Maximum PV
51,365 lb/sq in-fpm

Description

Lined Wrapped Plain Flanged Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.