Sleeve, Safety, 96 In, Yellow (Formerly LumaPro)
Mfr # 4VC52
Zoro # G3782475
product price: $10.35
/eaSold in multiples of 24 for $248.40
Key Features
Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Sleeve Color
Yellow
Case Quantity
24
Standards
USDA and OSHA
End Caps
Inside Fit, Universal Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4VC52
Zoro #
G3782475
UPC #
190735583029
Country of Origin
United States
Dimensions
Length (In.)
96
Length
96 in
Details
Item
Safety Sleeves
Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Sleeve Color
Yellow
Case Quantity
24
Standards
USDA and OSHA
End Caps
Inside Fit, Universal Pin
Type
T12 Lamps
Application
Commercial, Industrial
For Bulb Type
T12
Material
Plastic
Description
Formerly LumaPro.
Safety Sleeves, Length 96 in, Sleeve Color Yellow, Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass, For Bulb Type T12, Product Type Safety Sleeve, Application Commercial, Industrial, End Caps Inside Fit, Universal Pin, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.