Sleeve, Safety, 96", Red (Formerly LumaPro)
Mfr # 1E512
Zoro # G3786097
product price: $7.55
/eaSold in multiples of 48 for $362.40
Item requires special delivery charges. A $0.63 per item surcharge will be applied.
Key Features
Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Standards
USDA and OSHA
Case Quantity
48
Length (In.)
96
Application
Commercial, Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1E512
Zoro #
G3786097
UPC #
190735565605
Country of Origin
United States
Dimensions
Length (In.)
96
Length
96 in
Details
Item
Safety Sleeves
Features
Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass
Sleeve Color
Red
Standards
USDA and OSHA
Case Quantity
48
Application
Commercial, Industrial
End Caps
Inside Fit, Universal Pin
Type
T8 Lamps
For Bulb Type
T8
Material
Plastic
Description
Formerly LumaPro.
Safety Sleeves, Length 96 in, Sleeve Color Red, Features Phosphors if the Tube Breaks, Falls or Burst, Retain Shattering Glass, For Bulb Type T8, Product Type Safety Sleeve, Application Commercial, Industrial, End Caps Inside Fit, Universal Pin, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.