Zoro Homepage

Slide Latch, Tilt Window, 2-9/32" L

  • Mfr # 83-607BA-1

  • Zoro # G4797797


product price: $4.39
/ea

Key Features

Type
Tilt Window
Material
Plastic
Finish
Unfinished
Height (In.)
11/32 in
Length (In.)
2 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-607BA-1
Zoro #
G4797797
UPC #
715384707642
Country of Origin
United States

Dimensions

Height (In.)
11/32 in
Length (In.)
2 9/32 in
Base Size (In.)
2-9/32
Overall Length
11/32 in
Overall Width
3/4 in
Base Length
2 9/32 in

Details

Type
Tilt Window
Material
Plastic
Finish
Unfinished
Color
Black
Item
Window Latch
Hardware
Not Included
Lock Type
Slide/Tilt Latch
Includes Handle
Handle Not Included
Product Type
Window Latch
Includes Hardware
Hardware Not Included
Projection
3/8 in
For Use With
Tilt Windows
Lock Action
Not Aplicable
Count
1

Description

Window Latch, Tilt Window, Plastic, Unfinished, Length (In.) 2 9/32 in, Height (In.) 11/32 in, Base Size (In.) 2-9/32, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.