Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Latch, Tilt Window, 27/64" L

  • Mfr # 83-600BA-1

  • Zoro # G4764273


product price: $2.15
/ea

Key Features

Type
Tilt Window
Material
Plastic
Finish
Unfinished
Height (In.)
7/16 in
Length (In.)
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-600BA-1
Zoro #
G4764273
UPC #
715384707567
Country of Origin
United States

Dimensions

Height (In.)
7/16 in
Length (In.)
27/64 in
Base Size (In.)
27/64
Base Length
7/16 in
Overall Width
1 7/16 in
Overall Length
7/16 in

Details

Type
Tilt Window
Material
Plastic
Finish
Unfinished
Hardware
Not Included
Color
Black
Item
Window Latch
Projection
9/32 in
Lock Action
Not Aplicable
Lock Type
Slide/Tilt Latch
For Use With
Tilt Windows
Includes Handle
Handle Not Included
Count
1
Includes Hardware
Hardware Not Included
Product Type
Window Latch

Description

Window Latch, Tilt Window, Plastic, Unfinished, Length (In.) 27/64 in, Height (In.) 7/16 in, Base Size (In.) 27/64, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.