Slip-Nut, White Drain, Slip Connection
Mfr # 35065
Zoro # G4862702
product price: $1.85
/eaKey Features
Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Metal
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35065
Zoro #
G4862702
UPC #
091712350651
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1-1/2"
Size
1-1/2"
Fits Pipe Size
1 1/2 in
Details
Item
Slip Joint Nut
Material of Construction - Drains
Metal
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Metal
For Use With
Wall Drain
Color
Silver
Connection Type
Slip
Finish
Chrome Plated
Material
Metal
Color Finish
Chrome Plated
Product Type
Nut
Description
Slip-Nut, Product Type Nut, Fits Pipe Size 1 1/2 in, Finish Chrome Plated, Connection Type Slip, Color Silver, Material Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.