Shop ZORO SELECT
See all product information
Create Account
Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 0614MSF188
Zoro # G915620338
product price:Â
$
311.99
/pk of 5000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0614MSF188
- Zoro #
- G915620338
- UPC #
- -
- Country of Origin
- Multiple
Details
- Head Type
- Flat
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
6-32X7/8 Slotted Flat Machine Screw Fully Threaded 18-8 Stainless Steel