Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 2 x 2" x 0.075", Pk10

  • Mfr # 36D728

  • Zoro # G4995873


product price: $15.89
/pk 10, $1.59/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.075 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D728
Zoro #
G4995873
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.075 in
Shim Trade Size
A
Width Tolerance
+/-0.015 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
Slot Width
5/8 in
Slot Depth
1 9/32 in
Size
A-2"x2"
Tab Width
1 1/2 in
Tab Height
5/8 in
Bolt Size
1/4 in to 9/16 in
Length
2"
Width
2"
Thickness
0.075 in
Thickness (In.)
0.075"
Thickness (mm)
1.91
Trade Size
A
Maximum Bolt Size
9/16 in
Minimum Bolt Size
1/4 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Rockwell Hardness
RB 80-90
Color
Silver
Material
Stainless Steel
Shim Temper
Soft (Annealed)
Resists
Rust and Corrosion
Item
Slotted Shim,Tabbed,0.075" Thk,2" L,PK10
Type
with Tab
Application
Alignment, Leveling, Used for Spacing
Temper
Soft (Annealed)
Tensile Strength
75,000 psi
Material Grade/Class
18-8
Finish
Plain
Manufacturer Location
Made in USA*
Product Type
Slotted Shims

Description

Slotted Shim,Tabbed,0.075 In. Thk,2 In. L,PK10, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.075 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.