Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 3 x 3" x 0.004", Pk20

  • Mfr # 36D734

  • Zoro # G4995995


product price: $15.79
/pk 20, $0.79/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.004 in
Thickness Tolerance
+/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D734
Zoro #
G4995995
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.004 in
Shim Trade Size
B
Width Tolerance
+/-0.015 in
Shim Width
3 in
Shim Length
3 in
Length Tolerance
+/-0.015 in
Slot Width
7/8 in
Slot Depth
2 1/8 in
Thickness (In.)
0.004"
Tab Width
2 in
Size
B-3"x3"
Thickness (mm)
0.102
Length
3"
Width
3"
Thickness
0.004 in
Bolt Size
1/2 in to 3/4 in
Tab Height
7/8 in
Maximum Bolt Size
3/4 in
Trade Size
B
Minimum Bolt Size
1/2 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.0002 in
Resists
Rust and Corrosion
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Rockwell Hardness
RC 35-45
Color
Silver
Type
with Tab
Material
Stainless Steel
Application
Alignment, Leveling, Used for Spacing
Temper
Full Hard
Shim Temper
Full Hard
Item
Slotted Shim,Tabbed,0.004" Thk,3" L,PK20
Manufacturer Location
Made in USA*
Product Type
Slotted Shims
Finish
Plain
Material Grade/Class
18-8
Tensile Strength
75,000 psi

Description

Slotted Shim,Tabbed,0.004 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.004 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.0002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.