Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 3 x 3" x 0.025", Pk20

  • Mfr # 36D739

  • Zoro # G5037261


product price: $30.39
/pk 20, $1.52/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.025 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D739
Zoro #
G5037261
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.025 in
Shim Trade Size
B
Width Tolerance
+/-0.015 in
Shim Width
3 in
Shim Length
3 in
Length Tolerance
+/-0.015 in
Slot Width
7/8 in
Slot Depth
2 1/8 in
Length
3"
Thickness (mm)
0.635
Thickness (In.)
0.025"
Bolt Size
1/2 in to 3/4 in
Thickness
0.025 in
Size
B-3"x3"
Tab Height
7/8 in
Tab Width
2 in
Width
3"
Trade Size
B
Maximum Bolt Size
3/4 in
Minimum Bolt Size
1/2 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Color
Silver
Shim Temper
Full Hard
Rockwell Hardness
RC 35-45
Type
with Tab
Application
Alignment, Leveling, Used for Spacing
Item
Slotted Shim,Tabbed,0.025" Thk,3" L,PK20
Temper
Full Hard
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Resists
Rust and Corrosion
Material
Stainless Steel
Tensile Strength
75,000 psi
Manufacturer Location
Made in USA*
Product Type
Slotted Shims
Finish
Plain
Material Grade/Class
18-8

Description

Slotted Shim,Tabbed,0.025 In. Thk,3 In. L,PK20, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.025 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.