Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 4 x 4" x 0.003", Pk20

  • Mfr # 36D746

  • Zoro # G4995986


product price: $17.59
/pk 20, $0.88/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.00015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D746
Zoro #
G4995986
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.003 in
Shim Trade Size
C
Width Tolerance
+/-0.015 in
Shim Width
4 in
Shim Length
4 in
Length Tolerance
+/-0.015 in
Slot Width
1 1/4 in
Slot Depth
2 3/4 in
Thickness
0.003 in
Thickness (mm)
0.076
Bolt Size
3/4 in to 1-1/8 in
Tab Width
2 1/2 in
Thickness (In.)
0.003"
Width
4"
Length
4"
Size
C-4"x4"
Tab Height
1 1/8 in
Minimum Bolt Size
3/4 in
Maximum Bolt Size
1 1/8 in
Trade Size
C

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.00015 in
Temper
Full Hard
Item
Slotted Shim,Tabbed,0.003" Thk,4" L,PK20
Color
Silver
Application
Alignment, Leveling, Used for Spacing
Material
Stainless Steel
Rockwell Hardness
RC 35-45
Shim Temper
Full Hard
Resists
Rust and Corrosion
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Type
with Tab
Material Grade/Class
18-8
Finish
Plain
Product Type
Slotted Shims
Manufacturer Location
Made in USA*
Tensile Strength
75,000 psi

Description

Slotted Shim,Tabbed,0.003 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.003 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.00015 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.