Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 4 x 4" x 0.025", Pk20

  • Mfr # 36D752

  • Zoro # G4996031


product price: $43.69
/pk 20, $2.18/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.025 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D752
Zoro #
G4996031
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.025 in
Shim Trade Size
C
Width Tolerance
+/-0.015 in
Shim Width
4 in
Shim Length
4 in
Length Tolerance
+/-0.015 in
Slot Width
1 1/4 in
Slot Depth
2 3/4 in
Thickness (mm)
0.635
Width
4"
Thickness (In.)
0.025"
Size
C-4"x4"
Tab Width
2 1/2 in
Thickness
0.025 in
Tab Height
1 1/8 in
Length
4"
Bolt Size
3/4 in to 1-1/8 in
Maximum Bolt Size
1 1/8 in
Minimum Bolt Size
3/4 in
Trade Size
C

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Item
Slotted Shim,Tabbed,0.025" Thk,4" L,PK20
Application
Alignment, Leveling, Used for Spacing
Material
Stainless Steel
Type
with Tab
Rockwell Hardness
RC 35-45
Color
Silver
Resists
Rust and Corrosion
Shim Temper
Full Hard
Temper
Full Hard
Finish
Plain
Manufacturer Location
Made in USA*
Product Type
Slotted Shims
Tensile Strength
75,000 psi
Material Grade/Class
18-8

Description

Slotted Shim,Tabbed,0.025 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.025 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 1 1/8 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.