Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 5 x 5" x 0.020", Pk20

  • Mfr # 36D764

  • Zoro # G4996241


product price: $42.89
/pk 20, $2.14/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D764
Zoro #
G4996241
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Shim Trade Size
D
Width Tolerance
+/-0.015 in
Shim Width
5 in
Shim Length
5 in
Length Tolerance
+/-0.015 in
Slot Width
1 5/8 in
Slot Depth
3 5/8 in
Size
D-5"x5"
Bolt Size
1 in to 1-1/2 in
Width
5"
Length
5"
Thickness (In.)
0.020"
Thickness (mm)
0.508
Tab Width
3 in
Thickness
0.02 in
Tab Height
1 3/8 in
Maximum Bolt Size
1 1/2 in
Minimum Bolt Size
1 in
Trade Size
D

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Shim Temper
Full Hard
Temper
Full Hard
Application
Alignment, Leveling, Used for Spacing
Item
Slotted Shim,Tabbed,0.02" Thk,5" L,PK20
Material
Stainless Steel
Type
with Tab
Color
Silver
Resists
Rust and Corrosion
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Rockwell Hardness
RC 35-45
Tensile Strength
75,000 psi
Product Type
Slotted Shims
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Finish
Plain

Description

Slotted Shim,Tabbed,0.02 In. Thk,5 In. L,PK20, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.02 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.