Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim 6 x 6" x 0.050", Pk10

  • Mfr # 36D779

  • Zoro # G4996327


product price: $68.19
/pk 10, $6.82/ea

Key Features

Slotted Shim Type
Slotted Shim
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.05 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D779
Zoro #
G4996327
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.05 in
Shim Trade Size
E
Shim Width
6 in
Shim Length
6 in
Slot Width
2 in
Slot Depth
4 in
Size
E-6"x6"
Thickness
0.0500"
Thickness (mm)
1.27
Thickness (In.)
0.050"
Length
6"
Bolt Size
Up To 2 in
Width
6"
Trade Size
E

Details

Slotted Shim Type
Slotted Shim
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
80-90 RB
Resists
Rust and Corrosion
Item
Slotted Shim
Shim Temper
Soft (Annealed)
Temper
Soft (Annealed)
Type
No Tab
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Material
Stainless Steel
Application
Used For Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators And Other Plant Machinery
Color
Silver

Description

Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.0500 In., Slot Width 2 in, Slot Depth 4 in, Tab Height -, Tab Width -, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Temper Soft (Annealed), Color Silver, Application Used For Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators And Other Plant Machinery, Rockwell Hardness 80-90 RB, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.