Zoro Homepage

Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS

  • Mfr # 36D710

  • Zoro # G4995733


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Range (In.)
0.001 to 0.125
Thickness Tolerance
+0.000/-0.124 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D710
Zoro #
G4995733
UPC #
-
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.001 to 0.125
Shim Trade Size
B
Width Tolerance
+/-0.015 in
Shim Width
3 in
Shim Length
3 in
Length Tolerance
+/- 0.015 in
Slot Width
7/8 in
Slot Depth
2 1/8 in
Bolt Size
1/2 in - 3/4 in
Tab Width
2"
Width
3"
Size
B-3"x3"
Thickness
0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in
Length
3"
Thickness (mm)
0.025-3.18
Thickness (In.)
0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125
Tab Height
7/8"
Trade Size
B
Number of Sizes
13

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+0.000/-0.124 in
Number of Pieces
130
Includes
(10) 0.001 in Thickness, (10) 0.002 in Thickness, (10) 0.003 in Thickness, (10) 0.004 in Thickness, (10) 0.005 in Thickness, (10) 0.010 in Thickness, (10) 0.015 in Thickness, (10) 0.020 in Thickness, (10) 0.025 in Thickness, (10) 0.050 in Thickness, (10) 0.075 in Thickness, (10) 0.100 in Thickness, (10) 0.125 in Thickness
Tensile Strength (PSI)
185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS
Application
Alignment, Leveling, Spacing
Resists
Rust And Corrosion
Item
Slotted Shim Assortment,Tabbed,130 pcs
Rockwell Hardness
RC 35-45 for .001" -.025" & RB 80-90 for .050" - .125"
Color
Gray
Type
with Tab
Material
Stainless Steel
Temper
Full Hard, Soft (Annealed)
Product Type
Slotted Shim Assortment
Made in North America
Yes
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
System of Measurement
Inch
Finish
Plain

Description

Slotted Shim Assortment,Tabbed,130 pcs, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 In., Tab Width 2 In., Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.