Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim Kit 3 x 3", Stainless Steel, 80 PCS

  • Mfr # 36D714

  • Zoro # G4995785


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Range (In.)
0.001 to 0.075
Thickness Tolerance
+0.000/-0.074 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D714
Zoro #
G4995785
UPC #
-
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.001 to 0.075
Shim Trade Size
B
Width Tolerance
+/-0.015 in
Shim Width
3 in
Shim Length
3 in
Length Tolerance
+/- 0.015 in
Slot Width
7/8 in
Slot Depth
2 1/8 in
Bolt Size
1/2 in - 3/4 in
Width
3"
Length
3"
Thickness (mm)
0.025-1.91
Tab Width
2 in
Thickness
0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in
Tab Height
7/8 in
Size
B-3"x3"
Thickness (In.)
0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, and 0.075
Number of Sizes
8
Trade Size
B

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+0.000/-0.074 in
Number of Pieces
80
Includes
(10) 0.001 in Thickness, (10) 0.003 in Thickness, (10) 0.005 in Thickness, (10) 0.010 in Thickness, (10) 0.015 in Thickness, (10) 0.020 in Thickness, (10) 0.025 in Thickness, (10) 0.075 in Thickness
Tensile Strength (PSI)
185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS
Type
with Tab
Application
Alignment, Leveling, Spacing
Resists
Rust And Corrosion
Color
Gray
Rockwell Hardness
RC 35-45 for .001" -.025" & RB 80-90 for .050"
Material
Stainless Steel
Temper
Full Hard, Soft (Annealed)
Item
Slotted Shim Assortment,Tabbed,80 pcs
System of Measurement
Inch
Made in North America
Yes
Manufacturer Location
Made in USA*
Product Type
Slotted Shim Assortment
Material Grade/Class
18-8
Finish
Plain

Description

Slotted Shim Assortment,Tabbed,80 pcs, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 7/8 in, Tab Width 2 in, Thickness Tolerance +0.000/-0.074 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Soft (Annealed), Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.