Zoro Homepage

Slotted Shim Kit 5 x 5", Stainless Steel, 80 PCS

  • Mfr # 36D716

  • Zoro # G4995751


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Range (In.)
0.001 to 0.075
Number of Pieces
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D716
Zoro #
G4995751
UPC #
-
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.001 to 0.075
Shim Trade Size
D
Width Tolerance
+/-0.015 in
Shim Width
5 in
Shim Length
5 in
Length Tolerance
+/- 0.015 in
Slot Width
1 5/8 in
Slot Depth
3 1/8 in
Thickness (mm)
0.025-1.91
Length
5"
Bolt Size
1 in - 1-5/8 in
Tab Width
3 in
Width
5"
Tab Height
1 3/8 in
Thickness (In.)
0.001, 0.003, 0.005, 0.010, 0.015, 0.020, 0.025, and 0.075
Thickness
0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in
Size
D-5"x5"
Trade Size
D
Number of Sizes
8

Description

Slotted Shim Assortment,Tabbed,80 pcs, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in, Slot Width 1 5/8 in, Slot Depth 3 1/8 in, Tab Height 1 3/8 in, Tab Width 3 in, Thickness Tolerance +0.000/-0.074 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Soft (Annealed), Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.