Zoro Homepage

Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS

  • Mfr # 36D708

  • Zoro # G4995776


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Range (In.)
0.001 to 0.125
Thickness Tolerance
+0.000/-0.124 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36D708
Zoro #
G4995776
UPC #
-
Country of Origin
United States

Dimensions

Thickness Range (In.)
0.001 to 0.125
Shim Trade Size
H
Width Tolerance
+/-0.015 in
Shim Width
8 in
Shim Length
8 in
Length Tolerance
+/- 0.015 in
Slot Width
2 3/8 in
Slot Depth
6 in
Bolt Size
UP TO 2-1/2 in
Width
8"
Length
8"
Thickness
0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in
Size
H-8"x8"
Thickness (In.)
0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, and 0.125
Thickness (mm)
0.025-3.18
Tab Width
0 in
Tab Height
0 in
Number of Sizes
13
Trade Size
H

Description

Slotted Shim Assortment,Untabbed,52 pcs, Slotted Shim Type Untabbed, Trade Size H, Shim Length 8 in, Shim Width 8 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 2 3/8 in, Slot Depth 6 in, Tab Height 0 in, Tab Width 0 in, Thickness Tolerance +0.000/-0.124 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.