Slotted Spring Pin, 1/4 in Outside Dia, 1-in L, Steel, 10 PK
Mfr # WWG-SPC2501000
Zoro # G010073343
product price: $3.69
/pk 10, $0.37/eaKey Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SPC2501000
Zoro #
G010073343
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/4 in
Shank Length
1-in
Nominal Diameter
1/4 in
Usable Length
1 in
Fits Maximum Hole Diameter
1/4 in
Shank Length Tolerance
+/-0.015 in
Fits Minimum Hole Diameter
1/4 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, RoHS Compliant
Material Quality Standards
ASME B18.8.2
End Type
Chamfered
Description
Coiled Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1095, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness Not Applicable, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2, RoHS Compliant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.