Slotted Spring Pin, 1/8 in Outside Dia, 5/16 in L, Stainless Steel, 7000 PK
- Mfr # 12505PS188
- Zoro # G2463314
product price:Â
$
373.99
/pk of 7000, $0.05/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12505PS188
- Zoro #
- G2463314
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Pin
- Pin Type
- Slotted
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 5/16 in
- Size
- 1/8 x 5/16 in
- Outside Dia.
- 1/8"
Description
Spring Pins,1/8x5/16 PIN SPRING,PK7000, Package Quantity 7000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.