Slotted Spring Pin, 7/32 in Outside Dia, 1-3/8 in L, Steel, 1000 PK
- Mfr # 21922PSZ
- Zoro # G4819295
product price:Â
$
212.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
7/32 in
Material
Steel
Finish
Mechanical Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21922PSZ
- Zoro #
- G4819295
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Pin
- Pin Type
- Slotted
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Mechanical Zinc
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C28 to 38
Dimensions
- Pin Diameter
- 7/32 in
- Shank Length
- 1-3/8 in
- Outside Dia.
- 7/32 in
- Size
- 7/32 x 1 3/8 in
Description
Spring Pins, 7/32X1 3/8 PIN SPRI,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.