Slotted Spring Pin, PK10
Mfr # WWG-SP1872000
Zoro # G310073449
product price: $3.49
/pk 10, $0.35/eaKey Features
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Wall Thickness
0.04 in
Nominal Diameter
3/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SP1872000
Zoro #
G310073449
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.04 in
Nominal Diameter
3/16 in
Pin Diameter
3/16 in
Shank Length Tolerance
+/-0.020 in
Fits Maximum Hole Diameter
3/16 in
Shank Length
2 in
Usable Length
2 in
Fits Minimum Hole Diameter
3/16 in
Details
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Finish
Zinc Plated
Item
Slotted Spring Pin
Pin Type
Slotted
Material Quality Standards
ASME B18.8.2
Pack Size
Small Pack
Material Grade/Class
Grade 1070/Grade 1080
End Type
Chamfered
Product Type
Slotted Spring Pin
Description
Slotted Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, RoHS Compliant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.