Zoro Homepage

Slotted Spring Pin, PK10

  • Mfr # WWG-SP2181500

  • Zoro # G110073120


product price: $3.69
/pk 10, $0.37/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Finish
Zinc Plated
Wall Thickness
0.048 in
Nominal Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SP2181500
Zoro #
G110073120
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.048 in
Nominal Diameter
7/32 in
Usable Length
1 1/2 in
Fits Maximum Hole Diameter
7/32 in
Pin Diameter
7/32 in
Shank Length Tolerance
+/-0.020 in
Shank Length
1 1/2 in
Fits Minimum Hole Diameter
7/32 in

Details

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Finish
Zinc Plated
Item
Slotted Spring Pin
Material
Steel
End Type
Chamfered
Product Type
Slotted Spring Pin
Material Grade/Class
Grade 1070/Grade 1080
Material Quality Standards
ASME B18.8.2
Pin Type
Slotted
Pack Size
Small Pack

Description

Slotted Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 1 1/2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 7/32 in

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.