Zoro Homepage

Slotted Spring Pin, PK10

  • Mfr # WWG-SP2182000

  • Zoro # G610073149


product price: $5.15
/pk 10, $0.52/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Finish
Zinc Plated
Wall Thickness
0.048 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SP2182000
Zoro #
G610073149
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.048 in
Nominal Diameter
7/32 in
Fits Minimum Hole Diameter
7/32 in
Fits Maximum Hole Diameter
7/32 in
Pin Diameter
7/32 in
Usable Length
2 in
Shank Length
2 in
Shank Length Tolerance
+/-0.020 in

Details

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Item
Slotted Spring Pin
Finish
Zinc Plated
End Type
Chamfered
Material Quality Standards
ASME B18.8.2
Product Type
Slotted Spring Pin
Material Grade/Class
Grade 1070/Grade 1080
Pack Size
Small Pack
Pin Type
Slotted

Description

Slotted Spring Pin, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 7/32 in, Standards ASME B18.8.2, RoHS Compliant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.