Slotted Spring Pin, PK25
Mfr # WWG-SP1871000
Zoro # G110073465
product price: $4.89
/pk 25, $0.20/eaKey Features
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Nominal Diameter
3/16 in
Wall Thickness
0.04 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SP1871000
Zoro #
G110073465
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/16 in
Wall Thickness
0.04 in
Fits Minimum Hole Diameter
3/16 in
Fits Maximum Hole Diameter
3/16 in
Shank Length Tolerance
+/-0.015 in
Shank Length
1 in
Pin Diameter
3/16 in
Usable Length
1 in
Details
System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Item
Slotted Spring Pin
Material
Steel
Finish
Zinc Plated
End Type
Chamfered
Product Type
Slotted Spring Pin
Pin Type
Slotted
Pack Size
Small Pack
Material Quality Standards
ASME B18.8.2
Material Grade/Class
Grade 1070/Grade 1080
Description
Slotted Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 1 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/16 in, Standards ASME B18.8.2, RoHS Compliant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.