Zoro Homepage

Slotted Spring Pin, PK25

  • Mfr # WWG-SP2500750

  • Zoro # G010073473


product price: $6.59
/pk 25, $0.26/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Steel
Finish
Zinc Plated
Nominal Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SP2500750
Zoro #
G010073473
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/4 in
Wall Thickness
0.048 in
Usable Length
3/4 in
Fits Maximum Hole Diameter
1/4 in
Shank Length Tolerance
+/-0.015 in
Fits Minimum Hole Diameter
1/4 in
Shank Length
3/4 in
Pin Diameter
1/4 in

Details

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Item
Slotted Spring Pin
Material
Steel
Finish
Zinc Plated
Product Type
Slotted Spring Pin
Pin Type
Slotted
End Type
Chamfered
Pack Size
Small Pack
Material Quality Standards
ASME B18.8.2
Material Grade/Class
Grade 1070/Grade 1080

Description

Slotted Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3/4 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/4 in, Standards ASME B18.8.2, RoHS Compliant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.