Zoro Homepage

Slotted Spring Pin, PK25

  • Mfr # WWG-SPP1251250

  • Zoro # G010073435


product price: $2.99
/pk 25, $0.12/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Wall Thickness
0.028 in
Finish
Plain
Nominal Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SPP1251250
Zoro #
G010073435
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.028 in
Nominal Diameter
1/8 in
Shank Length
1 1/4 in
Usable Length
1 1/4 in
Pin Diameter
1/8 in
Shank Length Tolerance
+/-0.020 in
Fits Maximum Hole Diameter
1/8 in
Fits Minimum Hole Diameter
1/8 in

Details

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Item
Slotted Spring Pin
Finish
Plain
Material
Steel
Pack Size
Small Pack
Material Quality Standards
ASME B18.8.2
Product Type
Slotted Spring Pin
End Type
Chamfered
Material Grade/Class
Grade 1070/Grade 1080
Pin Type
Slotted

Description

Slotted Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/4 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/8 in, Standards ASME B18.8.2, RoHS Compliant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.