Slotted Spring Pin, PK25
Mfr # WWG-SPP1561250
Zoro # G610073408
product price: $3.29
/pk 25, $0.13/eaKey Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/32 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-SPP1561250
Zoro #
G610073408
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/32 in
Wall Thickness
0.032 in
Nominal Diameter
5/32 in
Fits Minimum Hole Diameter
5/32 in
Shank Length
1 1/4 in
Usable Length
1 1/4 in
Fits Maximum Hole Diameter
5/32 in
Shank Length Tolerance
+/-0.020 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2, RoHS Compliant
Material Grade/Class
Grade 1070/Grade 1080
Product Type
Slotted Spring Pin
Pack Size
Small Pack
End Type
Chamfered
Material Quality Standards
ASME B18.8.2
Description
Slotted Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 1/4 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.