Zoro Homepage

Slotted Spring Pin, PK5

  • Mfr # WWG-SPSP3751500

  • Zoro # G010073381


product price: $7.39
/pk 5, $1.48/ea

Key Features

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Stainless Steel
Finish
Plain
Nominal Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-SPSP3751500
Zoro #
G010073381
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
3/8 in
Wall Thickness
0.077 in
Shank Length Tolerance
+/-0.020 in
Fits Maximum Hole Diameter
3/8 in
Fits Minimum Hole Diameter
3/8 in
Pin Diameter
3/8 in
Usable Length
1 1/2 in
Shank Length
1 1/2 in

Details

System of Measurement
Inch
Standards
ASME B18.8.2, RoHS Compliant
Material
Stainless Steel
Finish
Plain
Item
Slotted Spring Pin
Material Quality Standards
ASME B18.8.2
Material Grade/Class
420
Pack Size
Small Pack
End Type
Chamfered
Pin Type
Slotted
Product Type
Slotted Spring Pin

Description

Slotted Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter Not Applicable, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 1 1/2 in, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, RoHS Compliant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.