Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, Steel, 300 PK

  • Mfr # DISP-SP300

  • Zoro # G010073190


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-SP300
Zoro #
G010073190
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Number of Sizes
40
Overall Length
1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Shank Diameter
1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Material
Steel
Finish
Zinc Plated
Standards
RoHS Compliant
Number of Pieces
300
Includes
(10) 1/16x1/2 in, (10) 1/16x1/4 in, (10) 1/16x3/4 in, (10) 1/16x3/8 in, (10) 1/8x1 1/4 in, (10) 1/8x1 in, (10) 1/8x5/8 in, (10) 3/32x1 1/4 in, (10) 3/32x1 in, (10) 3/32x5/8 in, (10) 5/64x1/2 in, (10) 5/64x1/4 in, (10) 5/64x3/4 in, (10) 5/64x3/8 in, (3) 3/8x1 1/2 in, (3) 3/8x1 3/4 in, (3) 3/8x2 1/2 in, (3) 3/8x2 in, (5) 5/16x1 1/2 in, (5) 5/16x1 3/4 in, (5) 5/16x2 1/2 in, (5) 5/16x2 in, (7) 1/4x1 1/2 in, (7) 1/4x1 1/4 in, (7) 1/4x1 3/4 in, (7) 1/4x2 in, (7) 3/16x1 1/2 in, (7) 3/16x1 1/4 in, (7) 3/16x1 3/4 in, (7) 3/16x1 in, (7) 5/32x1 1/2 in, (7) 5/32x1 1/4 in, (7) 5/32x1 3/4 in, (7) 5/32x1 in, (7) 7/32x1 1/2 in, (7) 7/32x1 1/4 in, (7) 7/32x1 3/4 in, (7) 7/32x2 in, (8) 1/8x1 1/2 in, (8) 3/32x1 1/2 in
Product Type
Spring Pin Assortment
Material Grade/Class
Ungraded
End Type
Chamfered
Made in North America
Yes

Description

Spring Pin Assortment, Made in North America Yes, Product Type Spring Pin Assortment, Material Grade/Class Ungraded, Standards RoHS Compliant, Number of Pieces 300, Number of Sizes 40, Finish Zinc Plated

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.