Zoro Homepage

Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 3000 PK

  • Mfr # 1008MST188

  • Zoro # G515619411


product price: $659.99
/pk 3000, $0.22/ea
Free Shipping & Returns

Key Features

Truss Head
Slotted Drive
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008MST188
Zoro #
G515619411
UPC #
-
Country of Origin
Multiple

Details

Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-24X1/2 Slotted Truss Machine Screw Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.