Shop ZORO SELECT
See all product information
Create Account
SlvBrg, 5", PTFE-LndStl, Gry, SAE 1010
- Mfr # ZUSAB-PB-1023
- Zoro # G803888772
product price:Â
$
38.15
/ea
Key Features
Inside Dia.
5 in
Outside Dia.
5 3/16 in
Length
2 in
Material
Multi-Layered
Max. Pv
51,365 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAB-PB-1023
- Zoro #
- G803888772
- UPC #
- 193005500382
- Country of Origin
- United Kingdom
- Item
- Sleeve Bearing
- Material
- Multi-Layered
- Max. Pv
- 51,365 lb/sq in-fpm
- System of Measurement
- Inch
- Minimum Temperature
- -320 Degrees F
- Maximum Temperature
- 530 Degrees F
- Plain Bearing Material
- PTFE-Lined Steel
- Maximum PV
- 51,365 lb/sq in-fpm
- Material Group
- Multi-Layered Composite
- Color
- Gray
- Material Grade
- SAE 1010
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Lubrication Type
- Dry Running
- Lubrication Method
- Embedded
- Wire Color
- Gray
Dimensions
- Inside Dia.
- 5 in
- Outside Dia.
- 5 3/16 in
- Length
- 2 in
- Outside Diameter
- 5 3/16 in
- Overall Length
- 2 in
- Bore Diameter
- 5 in
- Wire Rope Length
- 2 in
Description
Lined Wrapped Plain Sleeve Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.